Motion
LZ3201B-2RSRSTN

NSK CORP, BEARING DIV
LZ3201B-2RSRSTN

Angular Contact Bearing - 12 mm Bore, 3.5000 in OD, Double Sealed, Without Snap Ring, 25 ° Contact Angle, C0
MI ITEM #10747405
MFR #LZ3201B-2RSRSTN
List Price$222.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
LZ3201B-2RSRSTN

Angular Contact Bearing - 12 mm Bore, 3.5000 in OD, Double Sealed, Without Snap Ring, 25 ° Contact Angle, C0
MI ITEM #10747405
MFR #LZ3201B-2RSRSTN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$222.27/each for your price

Overview

Mfr description
LZ3201B-2RSRSTN PULLEY WITH CYLINDRICAL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    25 °
  • Internal Clearance
    C0
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Measurement Standard
    Metric
  • Manufacturer Upc Number
    029176615061
  • UPC_NO
    029176615061
  • Description
    LZ3201B-2RSRSTN PULLEY WITH CYLINDRICAL
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text