Motion
LZ3202B-2RSRSTN

NSK CORP, BEARING DIV
LZ3202B-2RSRSTN

Angular Contact Bearing - 15 mm Bore, 3.5000 in OD, Double Sealed, Without Snap Ring, 25 ° Contact Angle, C0
Mi Item #10747407
MFR #LZ3202B-2RSRSTN
Price$222.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
LZ3202B-2RSRSTN

Angular Contact Bearing - 15 mm Bore, 3.5000 in OD, Double Sealed, Without Snap Ring, 25 ° Contact Angle, C0
Mi Item #10747407
MFR #LZ3202B-2RSRSTN

Mfr description
LZ3202B-2RSRSTN PULLEY WITH CYLINDRICAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$222.27/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    3.5000 in

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    LZ3202B-2RSRSTN PULLEY WITH CYLINDRICAL
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176903953
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176903953
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)