Motion
M349549G/M349510G

NSK CORP, BEARING DIV
M349549G/M349510G

Tapered Roller Bearing Assembly - 10.1250 in Bore, 13.5000 in OD, 2.2500 in Width
Mi Item #10747414
MFR #M349549G/M349510G
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
M349549G/M349510G

Tapered Roller Bearing Assembly - 10.1250 in Bore, 13.5000 in OD, 2.2500 in Width
Mi Item #10747414
MFR #M349549G/M349510G

Mfr description
M349549G/M349510G MEDIUM TAPERED ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    10.1250 in
  • Outside Diameter
    13.5000 in
  • Overall Width
    2.2500 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    JP
  • Harmonization Code
    8482200060
  • Manufacturer Upc Number
    192661066003
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)