Specifications
Dimensions
- Overall Length4000 mm
Details
- Country of OriginJP
- Harmonization Code8544429090
- Manufacturer Upc Number192661096895
- ManufacturerName (description attribute)NSK
- Measurement StandardMetric
- UPC_NO192661096895
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)