Overview
Mfr description
MC-CV03005-01A LINEAR PRODUCTS
Specifications
- Manufacturer Upc Number192661090138
- UPC_NO192661090138
- ManufacturerName (description attribute)NSK
- Measurement StandardMetric
- Overall Length164 mm
- Country of OriginJP
- Harmonization Code8483909500
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data