Overview
Mfr description
MCM05025H05K00 LINEAR PRODUCTS
Specifications
- Manufacturer Upc Number192661100356
- UPC_NO192661100356
- ManufacturerName (description attribute)NSK
- Measurement StandardMetric
- Country of OriginJP
- Harmonization Code8483408000
- Size5 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data