Specifications
Dimensions
- Overall Length46 mm
Details
- Country of OriginJP
- Harmonization Code9031808085
- Manufacturer Upc Number192661058596
- ManufacturerName (description attribute)NSK
- Measurement StandardMetric
- UPC_NO192661058596
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)