Overview
Mfr description
MC-SR06-10 LINEAR PRODUCTS
Specifications
- Manufacturer Upc Number029176880698
- UPC_NO029176880698
- ManufacturerName (description attribute)NSK
- Measurement StandardMetric
- Overall Length17 mm
- Country of OriginJP
- Harmonization Code9031808085
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data