Overview
Mfr description
M-E011DCCN1-003 LINEAR PRODUCTS
Specifications
- Manufacturer Upc Number192661097892
- UPC_NO192661097892
- ManufacturerName (description attribute)NSK
- Measurement StandardMetric
- Overall Length2000 mm
- Country of OriginJP
- Harmonization Code8483908080
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data