Motion
N1H150160Z
Cam Guided U-Shaped Rail - Series: NH, Rail Size: 15 mm, Length: 160
Mi Item #10747981
MFR #N1H150160Z
Price$106.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Guided U-Shaped Rail - Series: NH, Rail Size: 15 mm, Length: 160
Mi Item #10747981
MFR #N1H150160Z

Mfr description
N1H150160Z NH15 LINEAR RAIL LENGTH 160MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$106.46/each

Specifications

Dimensions

  • Length
    160
  • Overall Length
    160 MM
  • Rail Size
    15 mm

Details

  • Country of Origin
    UK
  • Harmonization Code
    8482990500
  • Measurement Standard
    Metric
  • Series
    NH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)