Motion
N1H200340Z
Linear Motion Accessorie - Overall Length: 340 MM
Mi Item #10747992
MFR #N1H200340Z
Price$213.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Motion Accessorie - Overall Length: 340 MM
Mi Item #10747992
MFR #N1H200340Z

Mfr description
N1H200340Z NH20 LINEAR RAIL LENGTH 340MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$213.41/each

Specifications

Dimensions

  • Overall Length
    340 MM
  • Size
    20 mm

Details

  • Country of Origin
    UK
  • Harmonization Code
    8482990500
  • Manufacturer Upc Number
    029176913600
  • ManufacturerName (description attribute)
    NSK
  • Material
    Special High Carbon Steel
  • Measurement Standard
    Metric
  • UPC_NO
    029176913600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)