Motion
N1H250640Z
Cam Guided U-Shaped Rail - Series: NH, Rail Size: 25 mm, Length: 640
Mi Item #10748003
MFR #N1H250640Z
Price$379.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Guided U-Shaped Rail - Series: NH, Rail Size: 25 mm, Length: 640
Mi Item #10748003
MFR #N1H250640Z

Mfr description
N1H250640Z NH25 LINEAR RAIL LENGTH 640MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$379.12/each

Specifications

Dimensions

  • Length
    640
  • Overall Length
    640 MM
  • Rail Size
    25 mm

Details

  • Country of Origin
    UK
  • Harmonization Code
    8482990500
  • Measurement Standard
    Metric
  • Series
    NH
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)