1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NSK CORP, BEARING DIV
N1S200820Z
Cam Guided U-Shaped Rail - Series: NS, Rail Size: 20 mm, Length: 820
MI ITEM #
10748042
MFR #
N1S200820Z
Your Price
$350.22
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Linear Guides
Cam Guided Rails
NSK CORP, BEARING DIV N1S200820Z
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK CORP, BEARING DIV
N1S200820Z
Cam Guided U-Shaped Rail - Series: NS, Rail Size: 20 mm, Length: 820
MI ITEM #
10748042
MFR #
N1S200820Z
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$350.22
/each
(List
$402.75
)
Qty
Add to Cart
Overview
Mfr description
N1S200820Z NS20 LINEAR RAIL LENGTH 820MM
Specifications
Series
NS
Length
820
Rail Size
20 mm
Overall Length
820 MM
Measurement Standard
Metric
Country of Origin
UK
Harmonization Code
8482990500
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought