Motion
N1S300600Z
Cam Guided U-Shaped Rail - Series: NS, Rail Size: 30 mm, Length: 600
Mi Item #10748058
MFR #N1S300600Z
Price$390.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Guided U-Shaped Rail - Series: NS, Rail Size: 30 mm, Length: 600
Mi Item #10748058
MFR #N1S300600Z

Mfr description
N1S300600Z NS30 LINEAR RAIL LENGTH 600MM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$390.62/each

Specifications

Dimensions

  • Length
    600
  • Overall Length
    600 MM
  • Rail Size
    30 mm

Details

  • Country of Origin
    UK
  • Harmonization Code
    8482990500
  • Measurement Standard
    Metric
  • Series
    NS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)