Motion
N22
NSK N22 N Series Right Hand Standard Bearing Lock Nut, Steel, Not Self Locking, M110 Thread, 11 Threads per inch
MI ITEM #10748080
MFR #N22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK N22 N Series Right Hand Standard Bearing Lock Nut, Steel, Not Self Locking, M110 Thread, 11 Threads per inch
MI ITEM #10748080
MFR #N22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    110 mm
  • Overall Length
    110 mm
  • Overall Width
    16.6 mm

Details

  • Bearing Type
    Bearing Lock Nuts
  • Country of Origin
    UK
  • Harmonization Code
    8482500000
  • Manufacturer Upc Number
    192661046579
  • Measurement Standard
    Metric
  • Product Type
    Bearing Lock Nuts

Overview

Mfr description
N22 NSK N22 N SERIES RIGHT HAND STANDARD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought