Motion
NA366R/363DR
Tapered Roller Bearing Assembly - 50 mm Bore, 90 mm OD, 50.01 mm Width
Mi Item #10748084
MFR #NA366R/363DR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 50 mm Bore, 90 mm OD, 50.01 mm Width
Mi Item #10748084
MFR #NA366R/363DR

Mfr description
NA366R/363DR NSK NA366R/363DR, 50 MM DIA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter
    90 mm
  • Overall Width
    50.01 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    UK
  • Harmonization Code
    8482200040
  • Manufacturer Upc Number
    192661090091
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)