Motion
NA385/384D
Tapered Roller Bearing Assembly - 50 mm Bore, 100 mm OD, 52.39 mm Width
MI ITEM #10748085
MFR #NA385/384D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 50 mm Bore, 100 mm OD, 52.39 mm Width
MI ITEM #10748085
MFR #NA385/384D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter
    100 mm
  • Overall Width
    52.39 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    UK
  • Harmonization Code
    8482200040
  • Manufacturer Upc Number
    192661090107
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies

Overview

Mfr description
NA385/384D NSK NA366R/363DR, 55 MM DIA B

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text

Customers Also Bought