Motion
NA782/774D
Tapered Roller Bearing Assembly - 4.1250 in Bore, 7.1250 in OD, 4.1250 in Width
Mi Item #10748086
MFR #NA782/774D
Price$9,063.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Assembly - 4.1250 in Bore, 7.1250 in OD, 4.1250 in Width
Mi Item #10748086
MFR #NA782/774D

Mfr description
NA782/774D 4.1250 IN BORE, 7.1250 IN OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,063.45/each

Specifications

Dimensions

  • Bore Diameter  
    4.1250 in
  • Outside Diameter
    7.1250 in
  • Overall Length
    180.975 mm
  • Overall Width
    4.1250 in

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Country of Origin
    UK
  • Harmonization Code
    8482200040
  • Manufacturer Upc Number
    192661046494
  • Measurement Standard
    Metric
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    192661046494
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)