Motion
PSS0608NAD0150

NSK CORP, BEARING DIV
PSS0608NAD0150

PSS0608NAD0150
Mi Item #10748161
MFR #PSS0608NAD0150
Price$1,184.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
PSS0608NAD0150

PSS0608NAD0150
Mi Item #10748161
MFR #PSS0608NAD0150

Mfr description
PSS0608NAD0150 SHAFT DIAMETER 6MM, LEAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,184.88/each

Specifications

Dimensions

  • Height
    150
  • Length
    27
  • Overall Height
    150 MM
  • Overall Length
    27 MM
  • Width
    0

Details

  • Country of Origin
    US
  • Harmonization Code
    8483408000
  • Measurement Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)