Motion
PSS0810NAD0150

NSK CORP, BEARING DIV
PSS0810NAD0150

PSS0810NAD0150
MI ITEM #10748165
MFR #PSS0810NAD0150
List Price$1,184.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
PSS0810NAD0150

PSS0810NAD0150
MI ITEM #10748165
MFR #PSS0810NAD0150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,184.88/each for your price

Overview

Mfr description
PSS0810NAD0150 SHAFT DIAMETER 8MM, LEAD

Specifications

  • Height
    150
  • Length
    31
  • Width
    0
  • Overall Height
    150 MM
  • Overall Length
    31 MM
  • Measurement Standard
    Metric
  • Country of Origin
    US
  • Harmonization Code
    8483408000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text