Motion
PSS1230N1D0371

NSK CORP, BEARING DIV
PSS1230N1D0371

PSS1230N1D0371
MI ITEM #10748175
MFR #PSS1230N1D0371
List Price$1,763.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
PSS1230N1D0371

PSS1230N1D0371
MI ITEM #10748175
MFR #PSS1230N1D0371

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,763.27/each for your price

Overview

Mfr description
PSS1230N1D0371 SHAFT DIAMETER 12MM, LEAD

Specifications

  • Height
    371
  • Length
    44
  • Width
    0
  • Overall Height
    371 MM
  • Overall Length
    44 MM
  • Measurement Standard
    Metric
  • Country of Origin
    US
  • Harmonization Code
    8483908080

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text