Motion
PSS1230N1D0571

NSK CORP, BEARING DIV
PSS1230N1D0571

PSS1230N1D0571
Mi Item #10748177
MFR #PSS1230N1D0571
Price$1,858.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
PSS1230N1D0571

PSS1230N1D0571
Mi Item #10748177
MFR #PSS1230N1D0571

Mfr description
PSS1230N1D0571 SHAFT DIAMETER 12MM, LEAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,858.84/each

Specifications

Dimensions

  • Height
    571
  • Length
    44
  • Overall Height
    571 MM
  • Overall Length
    44 MM
  • Width
    0

Details

  • Country of Origin
    US
  • Harmonization Code
    8483908080
  • Measurement Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)