Motion
PSS1230N1D0671

NSK CORP, BEARING DIV
PSS1230N1D0671

PSS1230N1D0671
Mi Item #10748178
MFR #PSS1230N1D0671
Price$1,923.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
PSS1230N1D0671

PSS1230N1D0671
Mi Item #10748178
MFR #PSS1230N1D0671

Mfr description
PSS1230N1D0671 SHAFT DIAMETER 12MM, LEAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,923.00/each

Specifications

Dimensions

  • Height
    671
  • Length
    44
  • Overall Height
    671 MM
  • Overall Length
    44 MM
  • Width
    0

Details

  • Country of Origin
    US
  • Harmonization Code
    8483908080
  • Measurement Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)