Motion
PSS1520N1D0661

NSK CORP, BEARING DIV
PSS1520N1D0661

PSS1520N1D0661
MI ITEM #10748183
MFR #PSS1520N1D0661
List Price$2,119.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
PSS1520N1D0661

PSS1520N1D0661
MI ITEM #10748183
MFR #PSS1520N1D0661

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$2,119.24/each for your price

Overview

Mfr description
PSS1520N1D0661 SHAFT DIAMETER 15MM, LEAD

Specifications

  • Height
    661
  • Length
    55
  • Width
    0
  • Overall Height
    661 MM
  • Overall Length
    55 MM
  • Measurement Standard
    Metric
  • Country of Origin
    US
  • Harmonization Code
    8483408000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text