Motion
PSS1520N1D0879

NSK CORP, BEARING DIV
PSS1520N1D0879

PSS1520N1D0879
Mi Item #10748185
MFR #PSS1520N1D0879
Price$2,241.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
PSS1520N1D0879

PSS1520N1D0879
Mi Item #10748185
MFR #PSS1520N1D0879

Mfr description
PSS1520N1D0879 SHAFT DIAMETER 15MM, LEAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,241.20/each

Specifications

Dimensions

  • Height
    879
  • Length
    55
  • Overall Height
    879 MM
  • Overall Length
    55 MM
  • Width
    0

Details

  • Country of Origin
    US
  • Harmonization Code
    8483408000
  • Measurement Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)