Motion
PSS1520N1D0979

NSK CORP, BEARING DIV
PSS1520N1D0979

PSS1520N1D0979
MI ITEM #10748186
MFR #PSS1520N1D0979
List Price$2,322.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
PSS1520N1D0979

PSS1520N1D0979
MI ITEM #10748186
MFR #PSS1520N1D0979

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,322.89/each for your price

Overview

Mfr description
PSS1520N1D0979 SHAFT DIAMETER 15MM, LEAD

Specifications

  • Height
    979
  • Length
    55
  • Width
    0
  • Overall Height
    979 MM
  • Overall Length
    55 MM
  • Measurement Standard
    Metric
  • Country of Origin
    US
  • Harmonization Code
    8483408000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought