Motion
PSS1530N1D0311

NSK CORP, BEARING DIV
PSS1530N1D0311

PSS1530N1D0311
Mi Item #10748188
MFR #PSS1530N1D0311
Price$2,227.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
PSS1530N1D0311

PSS1530N1D0311
Mi Item #10748188
MFR #PSS1530N1D0311

Mfr description
PSS1530N1D0311 SHAFT DIAMETER 15MM, LEAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,227.33/each

Specifications

Dimensions

  • Height
    311
  • Length
    55
  • Overall Height
    311 MM
  • Overall Length
    55 MM
  • Width
    0

Details

  • Country of Origin
    US
  • Harmonization Code
    8483908080
  • Measurement Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)