Motion
PSS1530N1D0411

NSK CORP, BEARING DIV
PSS1530N1D0411

PSS1530N1D0411
MI ITEM #10748189
MFR #PSS1530N1D0411
Price$2,252.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
PSS1530N1D0411

PSS1530N1D0411
MI ITEM #10748189
MFR #PSS1530N1D0411

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,252.47/each

Specifications

Dimensions

  • Height
    411
  • Length
    55
  • Overall Height
    411 MM
  • Overall Length
    55 MM
  • Width
    0

Details

  • Country of Origin
    US
  • Harmonization Code
    8483908080
  • Measurement Standard
    Metric

Overview

Mfr description
PSS1530N1D0411 SHAFT DIAMETER 15MM, LEAD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought