Motion
PSS1530N1D0611

NSK CORP, BEARING DIV
PSS1530N1D0611

PSS1530N1D0611
MI ITEM #10748191
MFR #PSS1530N1D0611
List Price$2,370.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
PSS1530N1D0611

PSS1530N1D0611
MI ITEM #10748191
MFR #PSS1530N1D0611

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,370.77/each for your price

Overview

Mfr description
PSS1530N1D0611 SHAFT DIAMETER 15MM, LEAD

Specifications

  • Height
    611
  • Length
    55
  • Width
    0
  • Overall Height
    611 MM
  • Overall Length
    55 MM
  • Measurement Standard
    Metric
  • Country of Origin
    US
  • Harmonization Code
    8483408000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text