Motion
PSS2020N1D0508

NSK CORP, BEARING DIV
PSS2020N1D0508

PSS2020N1D0508
MI ITEM #10748197
MFR #PSS2020N1D0508
List Price$2,128.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
PSS2020N1D0508

PSS2020N1D0508
MI ITEM #10748197
MFR #PSS2020N1D0508

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,128.00/each for your price

Overview

Mfr description
PSS2020N1D0508 SHAFT DIAMETER 20MM, LEAD

Specifications

  • Height
    508
  • Length
    62
  • Width
    0
  • Overall Height
    508 MM
  • Overall Length
    62 MM
  • Measurement Standard
    Metric
  • Country of Origin
    US
  • Harmonization Code
    8483408000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought