Motion
PSS2020N1D1435

NSK CORP, BEARING DIV
PSS2020N1D1435

PSS2020N1D1435
Mi Item #10748204
MFR #PSS2020N1D1435
Price$3,307.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
PSS2020N1D1435

PSS2020N1D1435
Mi Item #10748204
MFR #PSS2020N1D1435

Mfr description
PSS2020N1D1435 SHAFT DIAMETER 20MM, LEAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,307.66/each

Specifications

Dimensions

  • Height
    1435
  • Length
    62
  • Overall Height
    1435 MM
  • Overall Length
    62 MM
  • Width
    0

Details

  • Country of Origin
    US
  • Harmonization Code
    8483408000
  • Measurement Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)