Motion
PSS2030N1D0408

NSK CORP, BEARING DIV
PSS2030N1D0408

PSS2030N1D0408
MI ITEM #10748206
MFR #PSS2030N1D0408
List Price$2,497.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
PSS2030N1D0408

PSS2030N1D0408
MI ITEM #10748206
MFR #PSS2030N1D0408

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,497.75/each for your price

Overview

Mfr description
PSS2030N1D0408 SHAFT DIAMETER 20MM, LEAD

Specifications

  • Height
    408
  • Length
    62
  • Width
    0
  • Overall Height
    408 MM
  • Overall Length
    62 MM
  • Measurement Standard
    Metric
  • Country of Origin
    US
  • Harmonization Code
    8483408000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought