1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NSK CORP, BEARING DIV
PSS2040N1D1885
PSS2040N1D1885
MI ITEM #
10748221
MFR #
PSS2040N1D1885
Price
$3,984.23
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Acme and Ball Screw
Ball Nut and Screw Assembly
NSK CORP, BEARING DIV PSS2040N1D1885
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK CORP, BEARING DIV
PSS2040N1D1885
PSS2040N1D1885
MI ITEM #
10748221
MFR #
PSS2040N1D1885
Mfr description
PSS2040N1D1885 SHAFT DIAMETER 20MM, LEAD
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$3,984
.23
/each
Add to Cart
Specifications
Dimensions
Height
1885
Length
62
Overall Height
1885 MM
Overall Length
62 MM
Width
0
Details
Country of Origin
US
Harmonization Code
8483408000
Measurement Standard
Metric
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items