Motion
PSS2060N1D1008

NSK CORP, BEARING DIV
PSS2060N1D1008

PSS2060N1D1008
MI ITEM #10748226
MFR #PSS2060N1D1008
List Price$3,088.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
PSS2060N1D1008

PSS2060N1D1008
MI ITEM #10748226
MFR #PSS2060N1D1008

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,088.87/each for your price

Overview

Mfr description
PSS2060N1D1008 SHAFT DIAMETER 20MM, LEAD

Specifications

  • Height
    1008
  • Length
    62
  • Width
    0
  • Overall Height
    1008 MM
  • Overall Length
    62 MM
  • Measurement Standard
    Metric
  • Country of Origin
    US
  • Harmonization Code
    8483908080

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought