Motion
PSS2530N1D0779

NSK CORP, BEARING DIV
PSS2530N1D0779

PSS2530N1D0779
MI ITEM #10748232
MFR #PSS2530N1D0779
List Price$2,780.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
PSS2530N1D0779

PSS2530N1D0779
MI ITEM #10748232
MFR #PSS2530N1D0779

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,780.69/each for your price

Overview

Mfr description
PSS2530N1D0779 SHAFT DIAMETER 25MM, LEAD

Specifications

  • Height
    779
  • Length
    62
  • Width
    0
  • Overall Height
    779 MM
  • Overall Length
    62 MM
  • Measurement Standard
    Metric
  • Country of Origin
    US
  • Harmonization Code
    8483408000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text