Motion
PSS2530N1D2313

NSK CORP, BEARING DIV
PSS2530N1D2313

PSS2530N1D2313
Mi Item #10748240
MFR #PSS2530N1D2313
Price$4,957.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
PSS2530N1D2313

PSS2530N1D2313
Mi Item #10748240
MFR #PSS2530N1D2313

Mfr description
PSS2530N1D2313 SHAFT DIAMETER 25MM, LEAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,957.82/each

Specifications

Dimensions

  • Height
    2313
  • Length
    62
  • Overall Height
    2313 MM
  • Overall Length
    62 MM
  • Width
    0

Details

  • Country of Origin
    US
  • Harmonization Code
    8483408000
  • Measurement Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)