Motion
PSS2550N1D1029

NSK CORP, BEARING DIV
PSS2550N1D1029

PSS2550N1D1029
MI ITEM #10748243
MFR #PSS2550N1D1029
List Price$3,222.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
PSS2550N1D1029

PSS2550N1D1029
MI ITEM #10748243
MFR #PSS2550N1D1029

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,222.20/each for your price

Overview

Mfr description
PSS2550N1D1029 SHAFT DIAMETER 25MM, LEAD

Specifications

  • Height
    1029
  • Length
    62
  • Width
    0
  • Overall Height
    1029 MM
  • Overall Length
    62 MM
  • Measurement Standard
    Metric
  • Country of Origin
    US
  • Harmonization Code
    8483908080

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text