Motion
PSS2550N1D2363

NSK CORP, BEARING DIV
PSS2550N1D2363

PSS2550N1D2363
MI ITEM #10748248
MFR #PSS2550N1D2363
List Price$4,914.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
PSS2550N1D2363

PSS2550N1D2363
MI ITEM #10748248
MFR #PSS2550N1D2363

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,914.95/each for your price

Overview

Mfr description
PSS2550N1D2363 SHAFT DIAMETER 25MM, LEAD

Specifications

  • Height
    2363
  • Length
    62
  • Width
    0
  • Overall Height
    2363 MM
  • Overall Length
    62 MM
  • Measurement Standard
    Metric
  • Country of Origin
    US
  • Harmonization Code
    8483908080

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text