Motion
QJ208N2MA
Four-point Contact Bearing - 40 mm Bore, 3.5000 in OD, 18 mm Width, Open
MI ITEM #10748249
MFR #QJ208N2MA
Price$399.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Four-point Contact Bearing - 40 mm Bore, 3.5000 in OD, 18 mm Width, Open
MI ITEM #10748249
MFR #QJ208N2MA

Mfr description
QJ208N2MA QJ SERIES FOUR-POINT CONTACT B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$399.20/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Contact Angle
    60 °
  • Outside Diameter  
    3.5000 in
  • Overall Height
    18 mm
  • Overall Width  
    18 mm
  • Weight
    0.996 lbs, 0.452 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    US
  • Description
    QJ208N2MA QJ SERIES FOUR-POINT CONTACT B
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    192661014141
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Four-Point Contact Bearings
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    QJ2
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661014141

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)