Motion
QJ216M
FourPoint Contact Bearing - 80 mm Bore, 140 mm OD, 26 mm Width, Open
Mi Item #10748250
MFR #QJ216M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FourPoint Contact Bearing - 80 mm Bore, 140 mm OD, 26 mm Width, Open
Mi Item #10748250
MFR #QJ216M

Mfr description
QJ216M QJ SERIES FOUR-POINT CONTACT BEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    80 mm
  • Contact Angle
    60 °
  • Outside Diameter  
    140 mm
  • Overall Height
    26 mm
  • Overall Width  
    26 mm

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    US
  • Description
    QJ216M QJ SERIES FOUR-POINT CONTACT BEAR
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176888960
  • Measurement Standard
    Metric
  • Product Type
    Four-Point Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176888960
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)