Motion
RS-4836E4S5
RS-4836E4S5
Mi Item #10748273
MFR #RS-4836E4S5
Price$53,644.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RS-4836E4S5
Mi Item #10748273
MFR #RS-4836E4S5

Mfr description
RS-4836E4S5 LINEAR PRODUCTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53,644.06/each

Specifications

Dimensions

  • Overall Height
    225 MM
  • Overall Length
    225 MM
  • Overall Width
    45 MM

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483908080
  • Manufacturer Upc Number
    192661046623
  • Measurement Standard
    Metric
  • UPC_NO
    192661046623
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)