Motion
SNG507-606
SNG507-606
MI ITEM #10748297
MFR #SNG507-606
Price$273.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SNG507-606
MI ITEM #10748297
MFR #SNG507-606

Mfr description
SNG507-606 NSK SNG507-606, 30 MM DIA BOR
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$273.30/each

Specifications

Dimensions

  • Overall Height  
    185 mm
  • Overall Length  
    185 mm
  • Overall Width  
    52 mm

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483204040
  • Manufacturer Upc Number
    192661004142
  • Measurement Standard
    Metric
  • Product Type
    Pillow Block Housings
  • UPC_NO
    192661004142

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)