Motion
SNP3056X1012
Adapter Sleeve - 10.5000 in Bore Dia.
MI ITEM #10748306
MFR #SNP3056X1012
Price$7,113.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 10.5000 in Bore Dia.
MI ITEM #10748306
MFR #SNP3056X1012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,113.71/each

Specifications

Dimensions

  • Bore Diameter
    10.5000 in

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483208040
  • Manufacturer Upc Number
    029176778230
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    SNP
  • UPC_NO
    029176778230

Overview

Mfr description
SNP3056X1012 NSK SNP3056X1012, ADAPTER S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought