Motion
SNW122X4
Adapter Sleeve - 4.0000 in Bore Dia., 5.72 mm Overall Length
MI ITEM #10748307
MFR #SNW122X4
List Price$425.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter Sleeve - 4.0000 in Bore Dia., 5.72 mm Overall Length
MI ITEM #10748307
MFR #SNW122X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$425.35/each for your price

Overview

Mfr description
SNW122X4 ADAPTER SLEEVE - 4.0000 IN BORE

Specifications

  • Product Type
    Adapter Sleeves
  • Bore Diameter
    4.0000 in
  • Overall Length
  • Overall Width
    5.7 mm
  • Harmonization Code
    8483208040
  • Measurement Standard
    Metric
  • Country of Origin
    JP
  • Series
    SNW
  • Manufacturer Upc Number
    029176872891
  • UPC_NO
    029176872891

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text