Motion
SNW3138X6.15/16

NSK CORP, BEARING DIV
SNW3138X6.15/16

Adapter Sleeve - 6.9375 in Bore Dia., 133.63 mm Overall Length
Mi Item #10748311
MFR #SNW3138X6.15/16
Price$1,788.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
SNW3138X6.15/16

Adapter Sleeve - 6.9375 in Bore Dia., 133.63 mm Overall Length
Mi Item #10748311
MFR #SNW3138X6.15/16

Mfr description
SNW3138X615 SPHERICAL ADAPTER SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,788.20/each

Specifications

Dimensions

  • Bore Diameter
    6.9375 in
  • Overall Length  
    133.63 mm

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483208040
  • Manufacturer Upc Number
    029176997518
  • Measurement Standard
    Metric
  • Product Type
    Adapter Sleeves
  • Series
    SNW
  • UPC_NO
    029176997518
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)