Motion
SR188ZZ
Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.5000 in OD, 0.1875 in Width, Double Shielded, Without Snap Ring
MI ITEM #10748316
MFR #SR188ZZ
Price$33.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.2500 in ID, 0.5000 in OD, 0.1875 in Width, Double Shielded, Without Snap Ring
MI ITEM #10748316
MFR #SR188ZZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$33.89/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    0.1875 in
  • Outside Diameter  
    0.5000 in
  • Overall Width  
    0.1875 in

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    SR188ZZ MINIATURE BALL BEARING
  • Internal Clearance
    C0
  • Long Description
    The SR188ZZ is a 0.2500 in bore radial/deep groove ball bearing with a 0.5000 in OD and 0.1875 in width, double shielded for long life.
  • Manufacturer Catalog Number
    SR188ZZ
  • Manufacturer Upc Number
    192661047187
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661047187

Overview

Mfr description
SR188ZZ MINIATURE BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought