Motion
SR6DDMC3
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.8750 in OD, 0.2812 in Width, Double Sealed, Without Snap Ring
Mi Item #10748325
MFR #SR6DDMC3
Price$72.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.8750 in OD, 0.2812 in Width, Double Sealed, Without Snap Ring
Mi Item #10748325
MFR #SR6DDMC3

Mfr description
SR6DDMC3 NSK SR6DDMC3, 9.525 MM DIA BORE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.13/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    0.2812 in
  • Outside Diameter  
    0.8750 in
  • Overall Height
    22.225
  • Overall Width  
    0.2812 in

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    SR6DDMC3 NSK SR6DDMC3, 9.525 MM DIA BORE
  • Internal Clearance
    C3
  • Long Description
    The SR6DDMC3 is a 0.3750 in bore radial/deep groove ball bearing with a 0.8750 in OD and 0.2812 in width, double sealed for long life.
  • Manufacturer Catalog Number
    SR6DDMC3
  • Manufacturer Upc Number
    192661047170
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    192661047170
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)