Overview
Mfr description
TER127 TACONITE, FELT, NITRILE MATERIAL,
Specifications
- Measurement StandardMetric
- Harmonization Code8483903000
- Country of OriginTW
- Manufacturer Upc Number029176778049
- UPC_NO029176778049
- Product TypeBearing Seals
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data