Motion
USS1205N1D0621

NSK CORP, BEARING DIV
USS1205N1D0621

USS1205N1D0621
Mi Item #10748434
MFR #USS1205N1D0621
Price$1,665.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
USS1205N1D0621

USS1205N1D0621
Mi Item #10748434
MFR #USS1205N1D0621

Mfr description
USS1205N1D0621 SHAFT DIAMETER 12MM, LEAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,665.99/each

Specifications

Dimensions

  • Height
    621
  • Length
    0
  • Overall Height
    621 MM
  • Width
    0

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483908080
  • Measurement Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)