Motion
USS1505N1D0361

NSK CORP, BEARING DIV
USS1505N1D0361

USS1505N1D0361
Mi Item #10748436
MFR #USS1505N1D0361
Price$1,750.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
USS1505N1D0361

USS1505N1D0361
Mi Item #10748436
MFR #USS1505N1D0361

Mfr description
USS1505N1D0361 SHAFT DIAMETER 15MM, LEAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,750.00/each

Specifications

Dimensions

  • Height
    361
  • Length
    0
  • Overall Height
    361 MM
  • Width
    0

Details

  • Country of Origin
    JP
  • Harmonization Code
    8483908080
  • Measurement Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)